Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT-R15 TENSIONER IN-BLUE https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTR-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODF8aW1hZ2UvanBlZ3xhRFF6TDJneVlpOHhNREkwTkRrM01ESTRNekF6T0M5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZGSmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkMjNjNGUzMWZhZTM1OThmNTg5MTk4ZDQ3MGYzNTYwYTA1Zjk2NTNiM2Q1YmU0ODczZjc2MzFlYmExYThkMDI
23186874 Idler Tensioners 

TIMKEN LOVEJOY TIMKEN LOVEJOY

RT-R15 TENSIONER IN-BLUE

Description

RT-R15 TENSIONER IN-BLUE

Idler Tensioner; Base Mounted; 2.52" Overall Length; 1.77" Overall Width; 5.315" Overall Height; Adjustable; Powder Metal

Part #

68514483883

BDI #
23186874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 169.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.91
EAN
0685144838834
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M8X25
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Inch
Other Features
Steel Reinforced Lever Arm | Rubber Insert | Welded Steel Arm and Inner Square | Marked With White Dot | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Long Description
Idler Tensioner; Base Mounted; 2.52" Overall Length; 1.77" Overall Width; 5.315" Overall Height; Adjustable; Powder Metal
Overall Length
2.52 Inch | 64 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
1.77 Inch | 44.958 Millimeter
Overall Height
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh