Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT SS15 https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTSS-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5M3xpbWFnZS9qcGVnfGFEQm1MMmd4WWk4eE1ESTBORGszTURjd09UQXlNaTlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkZOVFgwNUJWRjh6TURCNE16QXdMbXB3Wnd8MDk2OGRmOWNjYTczN2I0OTIzMmE4MzM0OGY2NDIwZjgyMDdhNGQwYzY0ZjljMjRjOTc3NTU5ODVjMzUxYzA0Ng
21444546 Idler Tensioners 

TIMKEN LOVEJOY TIMKEN LOVEJOY

RT SS15

Description

RT SS15 TENSIONER MM SS

Idler Tensioner; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Stainless Steel

Part #

68514463014

BDI #
21444546

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

444.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 444.96 / each
$ 445.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
10.976
EAN
0685144630148
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M8X25
Thread Size
M10.5
Adjustable/Non-Adjustable
Adjustable
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Long Description
Idler Tensioner; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Stainless Steel
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
5.315 Inch | 135 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
2.52 Inch | 64 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh