https://www.bdiexpress.com/medias/INDBRWTNSRXX-IDLR-SS-BASE-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2NnxpbWFnZS9qcGVnfGFEWXhMMmhrWmk4eE1EYzNNRE01TVRZNU5UTTVNQzlKVGtSQ1VsZFVUbE5TV0ZoZlNVUk1VbDlUVTE5Q1FWTkZYek13TUhnek1EQXVhbkJufDQ5MmYwYWYxZWQyZmJjMjM2MWU1ODg1ODEyYjlmZGYyMmQ2OTViNjllN2ViNjIwYTdkNDBlOTkyNTQwYjQ0MGQ
https://www.bdiexpress.com/medias/INDBRWTNSRXX-IDLR-SS-BASE-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2NnxpbWFnZS9qcGVnfGFEWXhMMmhrWmk4eE1EYzNNRE01TVRZNU5UTTVNQzlKVGtSQ1VsZFVUbE5TV0ZoZlNVUk1VbDlUVTE5Q1FWTkZYek13TUhnek1EQXVhbkJufDQ5MmYwYWYxZWQyZmJjMjM2MWU1ODg1ODEyYjlmZGYyMmQ2OTViNjllN2ViNjIwYTdkNDBlOTkyNTQwYjQ0MGQ
BREWER MACH AND GEAR
BREWER MACH AND GEAR
SM
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SM IDLER TENSIONER ; BASE MOUNTED 1" SHAFT 4-5/8" OAL
Base Mounted; 1" Shaft Diameter; 4-5/8" Overall Length; 3-1/16" Overall Width; 1-7/8" Overall Height; Adjustable
Part #
SM
BDI #
20096813
Details
82.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/SM/p/20096813
Your Price
$ 82.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.189
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO2 - SO3 - SO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Weight / LBS
2.62
Long Description
Base Mounted; 1" Shaft Diameter; 4-5/8" Overall Length; 3-1/16" Overall Width; 1-7/8" Overall Height; Adjustable
Overall Width
3.063 Inch | 77.8 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
4.625 Inch | 117.475 Millimeter
Overall Height
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

