Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

011-8010 https://www.bdiexpress.com/medias/INDGGMXXXXXX-22450248-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyMTZ8aW1hZ2UvanBlZ3xhREk0TDJneFpTOHhNRE13TkRrMk9UQTBPREE1TkM5SlRrUkhSMDFZV0ZoWVdGaGZNakkwTlRBeU5EaGZNekF3ZURNd01DNXFjR2N8N2EyY2EzMGRiZWJkNWJkOWE2ODg2MmQwOWMzYWVhMTA0ZmJmYmM0MTVjZjg5YjQyY2MyNGZhNzQ5Nzg2ZDI5NA
22450248 Idler V-Belt Pulleys 

G & G MANUFACTURING G & G MANUFACTURING

011-8010

Description

011-8010 V-BELT PULLEY ; 5/8" BORE 5" OD BALL BEARING

Pulley, Idler; V-Belt; 5/8" Bore; 1G; BB; 5" Outside Diameter; A | B Belt Series; Steel

Part #

011-8010

BDI #
22450248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.93 / each
$ 32.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.4
EAN
0661202007367
Product Group - BDI
M02350
Product Name
V-Belt Idler Pulley
Belt Series
A | B
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.88
Long Description
Pulley, Idler; V-Belt; 5/8" Bore; 1G; BB; 5" Outside Diameter; A | B Belt Series; Steel
Length Thru Bore
0.688 Inch | 17.463 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Face Width
0.938 Inch | 23.813 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh