GATES
GATES
38039
GATES GATES
Description
38039 ; POR DRIVEALIGN IDLER PULLEY
Idler V-Belt Pulley; 17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel
Part #
38039
BDI #
20906716

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/38039/p/20906716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0072053880069
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
1.52
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel