FALK
FALK
205UCBN4A500 A_A ULTRAMITE 4
FALK FALK
Description
205UCBN4A500 A-A ULTRAMITE 4 ; SPEED REDUCER
Speed Reducer; Inline Type; 500:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 3983In-Lbs Output Torque
Part #
4768911
BDI #
21509396
Details
5604.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/205UCBN4A500-A-A-ULTRAMITE-4/p/21509396
Your Price
$ 5,604.23 / each
$ 5,605.00 / each BDIExpress
$ 5,605.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
35.79
EAN
0782934331909
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
500:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
3.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1552Lbs
Base Included
Yes
Input Rating value plus um
0.24HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
3.5
Output Torque value plus um
3983In-Lbs
Fan Cooling
No
Other Features
Quadruple Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
205UCBN4A500 A_A ULTRAMITE 483.8:1
Manufacturer Internal Number
4768911
Weight / LBS
142.2
Long Description
Speed Reducer; Inline Type; 500:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 3983In-Lbs Output Torque
Overall Length
21.06 Inch | 534.924 Millimeter
Input Shaft Length
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Width
8.03 Inch | 203.962 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
2.756 Inch | 70.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


