Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

862B-28K-M1 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwM3xpbWFnZS9qcGVnfGFEWTVMMmhtWWk4eE1EYzJOekV3T1RRNE9EWTNNQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdWRjh5WHpNd01IZ3pNREF1YW5Cbnw5NDQ0Yjc5ZjY0N2VmZDYyYzNiM2QwNTQ4NDgzM2E3MGQwNGNhMzBhMDUxNDU3MjYzOTIzMWRiMTY4YTg3MjU2
180217 Inline Shafts 

BOSTON GEAR BOSTON GEAR

862B-28K-M1

Description

862B-28K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 3070In-Lbs Output Torque

Part #

F00321

BDI #
180217

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2420.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,420.50 / each
$ 2,421.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.818
EAN
0884107023014
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
3.19HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
62
Output Torque value plus um
3070In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
862B-28K
Manufacturer Internal Number
F00321
Weight / LBS
48
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 3070In-Lbs Output Torque
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
9.06 Inch | 230.124 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Length
14.53 Inch | 369.062 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh