https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwM3xpbWFnZS9qcGVnfGFEWTVMMmhtWWk4eE1EYzJOekV3T1RRNE9EWTNNQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdWRjh5WHpNd01IZ3pNREF1YW5Cbnw5NDQ0Yjc5ZjY0N2VmZDYyYzNiM2QwNTQ4NDgzM2E3MGQwNGNhMzBhMDUxNDU3MjYzOTIzMWRiMTY4YTg3MjU2
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwM3xpbWFnZS9qcGVnfGFEWTVMMmhtWWk4eE1EYzJOekV3T1RRNE9EWTNNQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdWRjh5WHpNd01IZ3pNREF1YW5Cbnw5NDQ0Yjc5ZjY0N2VmZDYyYzNiM2QwNTQ4NDgzM2E3MGQwNGNhMzBhMDUxNDU3MjYzOTIzMWRiMTY4YTg3MjU2
BOSTON GEAR
BOSTON GEAR
862B-56K-M1
BOSTON GEAR BOSTON GEAR
Description
862B-56K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 55:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 2460In-Lbs Output Torque
Part #
F00334
BDI #
180229
Details
2420.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/862B-56K-M1/p/180229
Your Price
$ 2,420.50 / each
$ 2,421.00 / each BDIExpress
$ 2,421.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.818
EAN
0884107023144
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
55:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
31.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
1.28HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
2460In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
862B-56K
Manufacturer Internal Number
F00334
Weight / LBS
48
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 2460In-Lbs Output Torque
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Height
9.06 Inch | 230.124 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Length
14.53 Inch | 369.062 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

