https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMHxpbWFnZS9qcGVnfGFEQXlMMmcwTnk4eE1EYzJOekV6TURZMU5qYzVPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh6WHpNd01IZ3pNREF1YW5CbnwyMDZlZDY3YjYwZTlmMWVjNzJkYmQyZGYyOWUyNzlkODlkYzQ1MmQ1MTYzN2YzZDczYzUzYTM3NjBiYzI2NDRl
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMHxpbWFnZS9qcGVnfGFEQXlMMmcwTnk4eE1EYzJOekV6TURZMU5qYzVPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh6WHpNd01IZ3pNREF1YW5CbnwyMDZlZDY3YjYwZTlmMWVjNzJkYmQyZGYyOWUyNzlkODlkYzQ1MmQ1MTYzN2YzZDczYzUzYTM3NjBiYzI2NDRl
BOSTON GEAR
BOSTON GEAR
873BF-112K-M8
BOSTON GEAR BOSTON GEAR
Description
873BF-112K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 110:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5300In-Lbs Output Torque
Part #
F00496
BDI #
180390
Details
5236.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/873BF-112K-M8/p/180390
Your Price
$ 5,236.52 / each
$ 5,237.00 / each BDIExpress
$ 5,237.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
51.301
EAN
0884107024769
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
110:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
15.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2090Lbs
Base Included
No
Input Rating value plus um
1.37HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
15
Output Torque value plus um
5300In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
873BF-112K
Manufacturer Internal Number
F00496
Weight / LBS
113
Long Description
Speed Reducer; Inline Type; 110:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5300In-Lbs Output Torque
Overall Height
11.81 Inch | 299.974 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
20.55 Inch | 521.97 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

