Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

873BF-200K-M8 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMHxpbWFnZS9qcGVnfGFEQXlMMmcwTnk4eE1EYzJOekV6TURZMU5qYzVPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh6WHpNd01IZ3pNREF1YW5CbnwyMDZlZDY3YjYwZTlmMWVjNzJkYmQyZGYyOWUyNzlkODlkYzQ1MmQ1MTYzN2YzZDczYzUzYTM3NjBiYzI2NDRl
180395 Inline Shafts 

BOSTON GEAR BOSTON GEAR

873BF-200K-M8

Description

873BF-200K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

Speed Reducer; Inline Type; 200:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5432In-Lbs Output Torque

Part #

F00501

BDI #
180395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5236.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,236.52 / each
$ 5,237.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
51.301
EAN
0884107024813
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
200:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
8.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2090Lbs
Base Included
No
Input Rating value plus um
0.82HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
8.8
Output Torque value plus um
5432In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
873BF-200K
Manufacturer Internal Number
F00501
Weight / LBS
113
Long Description
Speed Reducer; Inline Type; 200:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5432In-Lbs Output Torque
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Height
11.81 Inch | 299.974 Millimeter
Overall Length
20.55 Inch | 521.97 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh