

STOBER DRIVES
STOBER DRIVES
C402N0420MR160/140
STOBER DRIVES STOBER DRIVES
Description
C402N0420MR160/140 GEARMOTOR
Speed Reducer; Inline Type; Helical Gear; 42:1 Ratio; C-Face Quill Input; Solid Shaft Output; 2 Stage; 1750RPM Speed; Foot Mounting; 143/145TC Frame Size; MR160 Motor Adapter
Part #
MV0000046683
BDI #
25175206

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/C402N0420MR160-140/p/25175206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 42:1 Ratio; C-Face Quill Input; Solid Shaft Output; 2 Stage; 1750RPM Speed; Foot Mounting; 143/145TC Frame Size; MR160 Motor Adapter
Long Description
Speed Reducer; Inline Type; Helical Gear; 42:1 Ratio; C-Face Quill Input; Solid Shaft Output; 2 Stage; 1750RPM Speed; Foot Mounting; 143/145TC Frame Size; MR160 Motor Adapter