Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DT115-025-0-RM115-80 https://www.bdiexpress.com/medias/INDTHOSPDRED-DT115-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEUTVMMmcwWWk4eE1EYzNNRGc0TURjMU56YzVNQzlKVGtSVVNFOVRVRVJTUlVSZlJGUXhNVFZmVjFKTlh6TXdNSGd6TURBdWFuQm58NmQ4MWNlODdlOGRjNmE4ZTMzYmVjOTVjYTU3Y2I1Y2EwNTQ5ZjY3YWIyNWIyYjg3MTg1Y2MxODhiYmZiYjlmZg
842758 Inline Shafts 

BOSTON GEAR BOSTON GEAR

DT115-025-0-RM115-80

Description

DT115-025-0-RM115-80 PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT115 Series; Direct Mounted; Anodized Aluminum; Output Torque

Part #

32-113362-7135

BDI #
842758

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7938.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,938.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
7.348
EAN
0191191244752
Product Group - BDI
M02282
Tradename
DURATRUE
Reducer Type
Inline
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
DT115
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
16.09373
Long Description
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT115 Series; Direct Mounted; Anodized Aluminum; Output Torque
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Bolt Hole Diameter
0.335 Inch | 8.5 Millimeter
Output Shaft Length
1.772 Inch | 45 Millimeter
Overall Height
4.92 Inch | 124.97 Millimeter
Overall Width
4.92 Inch | 124.97 Millimeter
Overall Length
9.014 Inch | 228.944 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh