https://www.bdiexpress.com/medias/INDTHOSPDRED-DT115-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEUTVMMmcwWWk4eE1EYzNNRGc0TURjMU56YzVNQzlKVGtSVVNFOVRVRVJTUlVSZlJGUXhNVFZmVjFKTlh6TXdNSGd6TURBdWFuQm58NmQ4MWNlODdlOGRjNmE4ZTMzYmVjOTVjYTU3Y2I1Y2EwNTQ5ZjY3YWIyNWIyYjg3MTg1Y2MxODhiYmZiYjlmZg
https://www.bdiexpress.com/medias/INDTHOSPDRED-DT115-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEUTVMMmcwWWk4eE1EYzNNRGc0TURjMU56YzVNQzlKVGtSVVNFOVRVRVJTUlVSZlJGUXhNVFZmVjFKTlh6TXdNSGd6TURBdWFuQm58NmQ4MWNlODdlOGRjNmE4ZTMzYmVjOTVjYTU3Y2I1Y2EwNTQ5ZjY3YWIyNWIyYjg3MTg1Y2MxODhiYmZiYjlmZg
BOSTON GEAR
BOSTON GEAR
DT115-040-0-RM115-71
BOSTON GEAR BOSTON GEAR
Description
DT115-040-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT115 Series; Direct Mounted; Anodized Aluminum; Output Torque
Part #
32-119061-D815
BDI #
848299
Details
8452.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/DT115-040-0-RM115-71/p/848299
Your Price
$ 8,452.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.001
EAN
0191191237082
Product Group - BDI
M02282
Tradename
DURATRUE
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
DT115
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
16.09373
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT115 Series; Direct Mounted; Anodized Aluminum; Output Torque
Overall Height
4.53 Inch | 115.06 Millimeter
Overall Length
8.579 Inch | 217.895 Millimeter
Bolt Hole Diameter
0.335 Inch | 8.5 Millimeter
Output Shaft Length
1.772 Inch | 45 Millimeter
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Width
4.53 Inch | 115.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

