Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F623B-100-B5 https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
165976 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F623B-100-B5

Description

F623B-100-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

Speed Reducer; Inline Type; 100:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1110In-Lbs Output Torque

Part #

28805

BDI #
165976

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6766.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,766.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
18.961
EAN
0781711288054
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
100:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
17.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1297Lbs
Base Included
Yes
Input Rating value plus um
0.48HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
18
Output Torque value plus um
1110In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F623B-100-B5
Manufacturer Internal Number
28805
Weight / LBS
45
Long Description
Speed Reducer; Inline Type; 100:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1110In-Lbs Output Torque
Bolt Hole Diameter
0.35 Inch | 8.89 Millimeter
Overall Height
6.6 Inch | 167.64 Millimeter
Overall Width
6.76 Inch | 171.704 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
3.21 Inch | 81.534 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh