https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
BOSTON GEAR
BOSTON GEAR
F633B-80-B7
BOSTON GEAR BOSTON GEAR
Description
F633B-80-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 3952In-Lbs Output Torque
Part #
28784
BDI #
165956
Details
7623.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F633B-80-B7/p/165956
Your Price
$ 7,623.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
27.67
EAN
0781711287842
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
21.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1357Lbs
Base Included
Yes
Input Rating value plus um
1.53HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
22
Output Torque value plus um
3952In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F633B-80-B7
Manufacturer Internal Number
28784
Weight / LBS
61
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 3952In-Lbs Output Torque
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.17 Inch | 359.918 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Height
7.97 Inch | 202.438 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Overall Width
8.72 Inch | 221.488 Millimeter
Base to Center of Input Shaft
4.14 Inch | 105.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

