Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F643BF-40-B9 https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3N3xpbWFnZS9qcGVnfGFHUXdMMmcyTlM4eE1EYzJOamcxTnpNek9Ea3hNQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSa3hmVFY4ek1EQjRNekF3TG1wd1p3fDgwZDdiNmIyMDE2ZjI1NDE5MTBmMDRiNjJhYmM1NGY4MjNjYjQzODIwMjQ2Mzk5YTlhY2MyMTY3NDJmZjM5Yjk
165891 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F643BF-40-B9

Description

F643BF-40-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

Speed Reducer; Inline Type; 40:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4172In-Lbs Output Torque

Part #

28718

BDI #
165891

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12573.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12,573.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.453
EAN
0781711287187
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
43.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1305Lbs
Base Included
No
Input Rating value plus um
4.3HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
44
Output Torque value plus um
4172In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F643BF-40-B9
Manufacturer Internal Number
28718
Weight / LBS
98
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4172In-Lbs Output Torque
Overall Length
18.9 Inch | 480.06 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
11.8 Inch | 299.72 Millimeter
Overall Height
11.8 Inch | 299.72 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
2.84 Inch | 72.136 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh