https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3N3xpbWFnZS9qcGVnfGFHUXdMMmcyTlM4eE1EYzJOamcxTnpNek9Ea3hNQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSa3hmVFY4ek1EQjRNekF3TG1wd1p3fDgwZDdiNmIyMDE2ZjI1NDE5MTBmMDRiNjJhYmM1NGY4MjNjYjQzODIwMjQ2Mzk5YTlhY2MyMTY3NDJmZjM5Yjk
https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3N3xpbWFnZS9qcGVnfGFHUXdMMmcyTlM4eE1EYzJOamcxTnpNek9Ea3hNQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSa3hmVFY4ek1EQjRNekF3TG1wd1p3fDgwZDdiNmIyMDE2ZjI1NDE5MTBmMDRiNjJhYmM1NGY4MjNjYjQzODIwMjQ2Mzk5YTlhY2MyMTY3NDJmZjM5Yjk
BOSTON GEAR
BOSTON GEAR
F653BF-160-B7
BOSTON GEAR BOSTON GEAR
Description
F653BF-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 160:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 10489In-Lbs Output Torque
Part #
28853
BDI #
166020
Details
18655.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F653BF-160-B7/p/166020
Your Price
$ 18,655.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
70.307
EAN
0781711288535
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
160:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
10.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
4340Lbs
Base Included
No
Input Rating value plus um
2.72HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
11
Output Torque value plus um
10489In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F653BF-160-B7
Manufacturer Internal Number
28853
Weight / LBS
103
Long Description
Speed Reducer; Inline Type; 160:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 10489In-Lbs Output Torque
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
13.975 Inch | 354.965 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Output Shaft Length
3.34 Inch | 84.836 Millimeter
Overall Length
18.63 Inch | 473.202 Millimeter
Overall Width
13.77 Inch | 349.758 Millimeter
Bolt Hole Diameter
0.71 Inch | 18.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

