Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GCF3X01AA https://www.bdiexpress.com/medias/INDBECSPDRED-GCF-IL-QL-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyMHxpbWFnZS9qcGVnfGFEVmxMMmhqWkM4eE1EYzNNVEF5T1RjMU16ZzROaTlKVGtSQ1JVTlRVRVJTUlVSZlIwTkdYMGxNWDFGTVgxTmZSa05mTXpBd2VETXdNQzVxY0djfGY3MjBhYjcyZjkxNWMwNzYwODUzNDlmMmE0OTM1MTcxNTg3NWZkOGI2YzRmZDdkY2NiY2VmMjY0MjQ2MDVjZjM
127890 Inline Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GCF3X01AA

Description

GCF3X01AA QUILLED HELICAL GEAR ; INLINE 3:1 RATIO 56C FRM C-FACE

Speed Reducer; Inline Type; 3:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; GCF Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 175In-Lbs Output Torque

Part #

GCF3X01AA

BDI #
127890

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
7.711
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
3:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
583.3
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
GCF
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
203Lbs
Base Included
No
Input Rating value plus um
1.7HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
583
Output Torque value plus um
175In-Lbs
Fan Cooling
No
Other Features
Ratio Multiplier
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GCF3X01AA
Weight / LBS
19
Long Description
Speed Reducer; Inline Type; 3:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; GCF Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 175In-Lbs Output Torque
Output Shaft Length
1.93 Inch | 49.022 Millimeter
Overall Height
7.03 Inch | 178.562 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.83 Inch | 173.482 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
5.81 Inch | 147.574 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh