Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GIF1448C https://www.bdiexpress.com/medias/INDBECSPDRED-GIF-IL-CF-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczM3xpbWFnZS9qcGVnfGFHSmhMMmhrWXk4eE1EYzJOalk1TVRRMk56STVOQzlKVGtSQ1JVTlRVRVJTUlVSZlIwbEdYMGxNWDBOR1gxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fDQ2Yzc5ZTczMDdlN2IyMWYyMGQ1YTRiYTM5NzcyYTg5NzVmNmI0NWM2MDYwODBlYjZhY2Y1OGM4ZmQ3NDNmNDQ
128372 Inline Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GIF1448C

Description

GIF1448C INLINE HELICAL SPEED REDUCER ; HB482CN180TC/14.68 3532 IN/LBS 180TC

Speed Reducer; Inline Type; 15:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; GIF Series; Base Mounted; 1-1/8" Input Shaft Diameter; Heavy Duty Cast Iron; 3532In-Lbs Output Torque

Part #

GIF1448C

BDI #
128372

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
24.97
EAN
0781568438183
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
15:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GIF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
6.68HP
Housing Material And Finish
Heavy Duty Cast Iron
Output RPM at 1750 RPM Input
124
Output Torque value plus um
3532In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GIF1448C
Weight / LBS
55
Long Description
Speed Reducer; Inline Type; 15:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; GIF Series; Base Mounted; 1-1/8" Input Shaft Diameter; Heavy Duty Cast Iron; 3532In-Lbs Output Torque
Overall Width
8.98 Inch | 228.092 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Height
9.02 Inch | 229.108 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Length
14.66 Inch | 372.364 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh