Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GMTA010-18L50BV4H https://www.bdiexpress.com/medias/INDTSUSPDRED-GMTA010-18L10B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzd8aW1hZ2UvanBlZ3xhRFpqTDJneVppOHhNRFF5T0RnNE56TXdNakUzTkM5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBeE1GOHhPRXd4TUVKZk16QXdlRE13TUM1cWNHY3w0MDg4NGVlMjczYWZiOThkOTFmZDcxOGZkMGI5MDM1NzhkMzFlYjkzN2VmMDY5MDFiZjZlZjdmNjlmYTIzNWNi
21582530 Inline Shafts 

TSUBAKI TSUBAKI

GMTA010-18L50BV4H

Description

GMTA010-18L50BV4H GEARMOTOR

Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque

Part #

GMTA010-18L50BV4H

BDI #
21582530

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
36
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1264N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
23.5Nm
Fan Cooling
No
Other Features
Brake Type
Motor HP, KW if motor included
0.1kW
Motor Frame Size if motor included
18
Motor Enclosure if motor included
TESC
Motor Voltage if motor included
460VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
15.43236
Long Description
Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque
Output Shaft Length
1.102 Inch | 28 Millimeter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Base to Center of Output Shaft
3.346 Inch | 85 Millimeter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Overall Width
6.87 Inch | 174.5 Millimeter
Overall Height
5.059 Inch | 128.5 Millimeter
Overall Length
10.787 Inch | 274 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh