Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GMTA020-18U20BHN3 https://www.bdiexpress.com/medias/INDTSUSPDRED-GMTA020-18U10-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTd8aW1hZ2UvanBlZ3xhR00xTDJnNVpDOHhNRFF5T0RnNU1qYzNORFF6TUM5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBeU1GOHhPRlV4TUY5Q1h6TXdNSGd6TURBdWFuQm58ODVhNGM4MTM4N2ZjZDZhYWIwMWJiOTdhMTZkMTRiMDdlMWM0YTBkODYxNTkzMDk1ODAwMjFiY2NiNjc0NTI0Yw
23946460 Inline Shafts 

TSUBAKI TSUBAKI

GMTA020-18U20BHN3

Description

TSUBAKI GMTA020-18U20BHN3

Gear Motor; Inline Type; 20:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 19.6Nm Output Torque

Part #

GMTA020-18U20BHN3

BDI #
23946460

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
90
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Left | Right | Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1098N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
19.6Nm
Fan Cooling
Yes
Other Features
Brake Type
Motor HP, KW if motor included
0.2kW
Motor RPMs if motor included
1420 | 1700
Motor Frame Size if motor included
18
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
200VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
16.31421
Long Description
Gear Motor; Inline Type; 20:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 19.6Nm Output Torque
Overall Height
5.512 Inch | 140 Millimeter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Overall Width
6.87 Inch | 174.5 Millimeter
Output Shaft Length
1.102 Inch | 28 Millimeter
Base to Center of Output Shaft
3.228 Inch | 82 Millimeter
Overall Length
11.457 Inch | 291 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh