Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP035S-MF1-10-1E1-1S https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123047-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODF8aW1hZ2UvanBlZ3xhRFF4TDJnd055OHhNREk1TXpRMk56STRNelE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNd05EZGZNekF3ZURNd01DNXFjR2N8NDEwY2M2N2YyOWFiNWQwMDE0MjlhNTEyMjljNTU5ZGZjNDA4ZGVlNTRiMzE0ZjE4ZjVmYjY1MDA0ZjlmNmU2Ng
25155975 Inline Shafts 

WITTENSTEIN NA WITTENSTEIN NA

NP035S-MF1-10-1E1-1S

Description

NP035S-MF1-10-1E1-1S PLANETARY GEARBOX

Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; 035 Size; 352Nm Maximum Torque; 6000RPM Maximum Input Speed; IP64 IP Rating; Pearl Dark Grey/Innovation Blue Paint; Shaft With Key Output Shape

Part #

10032814

BDI #
25155975

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WITTENSTEIN NORTH AMERICA WWW.WITTENSTEIN-US.COM
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
9.4
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.wittenstein-us.com
Weight / LBS
20.72343
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 10:1 Ratio; 035 Size; 352Nm Maximum Torque; 6000RPM Maximum Input Speed; IP64 IP Rating; Pearl Dark Grey/Innovation Blue Paint; Shaft With Key Output Shape
Long Description
Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; 035 Size; 352Nm Maximum Torque; 6000RPM Maximum Input Speed; IP64 IP Rating; Pearl Dark Grey/Innovation Blue Paint; Shaft With Key Output Shape