https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
BOSTON GEAR
BOSTON GEAR
PL5070-009-0801-12.7
BOSTON GEAR BOSTON GEAR
Description
PL5070-009-0801-12.7 PRECISION GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 9:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 12.7MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 120Nm Output Torque
Part #
P01305
BDI #
184103
Details
3499.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PL5070-009-0801-12-7/p/184103
Your Price
$ 3,499.94 / each
$ 3,500.00 / each BDIExpress
$ 3,500.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
1.611
EAN
0884107165264
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
194.4
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
120Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5070-009-0801-12.7
Manufacturer Internal Number
P01305
Weight / LBS
3.086
Long Description
Speed Reducer; Inline Type; 9:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 12.7MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 120Nm Output Torque
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
2.756 Inch | 70 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Length
1.122 Inch | 28.5 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

