https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
BOSTON GEAR
BOSTON GEAR
PL5070-100-4110401-11.0
BOSTON GEAR BOSTON GEAR
Description
PL5070-100-4110401-11.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 11MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 120Nm Output Torque
Part #
P01316
BDI #
184119
Details
5244.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PL5070-100-4110401-11-0/p/184119
Your Price
$ 5,244.76 / each
$ 5,245.00 / each BDIExpress
$ 5,245.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
1.611
EAN
0884107167343
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
17.5
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
120Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5070-100-4110401-11.0
Manufacturer Internal Number
P01316
Weight / LBS
3.527
Long Description
Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 11MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 120Nm Output Torque
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Input Shaft Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
5.63 Inch | 143 Millimeter
Output Shaft Length
1.122 Inch | 28.5 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Overall Height
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

