https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568398-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzR8aW1hZ2UvanBlZ3xhR1U1TDJnM09TOHhNRFV3TnpBd05qYzNNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpnek9UaGZNekF3ZURNd01DNXFjR2N8OTVhZTVmNGIzOWQyYTRjNGE3NTgyZjRlNTUxNWFmMDAzNjg1Y2NhNzVkNDEzOTVkMTRiNmFkZWY0ZTQzMTI2Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568398-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzR8aW1hZ2UvanBlZ3xhR1U1TDJnM09TOHhNRFV3TnpBd05qYzNNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpnek9UaGZNekF3ZURNd01DNXFjR2N8OTVhZTVmNGIzOWQyYTRjNGE3NTgyZjRlNTUxNWFmMDAzNjg1Y2NhNzVkNDEzOTVkMTRiNmFkZWY0ZTQzMTI2Ng
SEW EURODRIVE
SEW EURODRIVE
RF37 AMS143 28.73:1
SEW EURODRIVE SEW EURODRIVE
Description
RF37 AMS143 28.73:1 HELICAL GEAR UNIT ; 28.73:1 RATIO W/ADAPTER
Speed Reducer; Inline Type; Helical Gear; 28.73:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length
Part #
RF37 AMS143 28.73:1
BDI #
27568415
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/RF37-AMS143-28-73:1/p/27568415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 28.73:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length
Long Description
Speed Reducer; Inline Type; Helical Gear; 28.73:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length
