W. M. BERG
W. M. BERG
RX18-2
W. M. BERG W. M. BERG
Description
RX18-2 CYLINDRICAL GEAR BOX ASSY
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; RX18 Series; Direct Mounted; 1/4" Input Shaft Diameter; Anodized Aluminum; 7.813In-Lbs Output Torque
Part #
RX18-2
BDI #
21463930
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/RX18-2/p/21463930
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
0.18
EAN
0698210558048
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
291.7
Mounting Method
Direct Mounted
Manufacturer's Series
RX18
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Output Torque value plus um
7.813In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.4
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; RX18 Series; Direct Mounted; 1/4" Input Shaft Diameter; Anodized Aluminum; 7.813In-Lbs Output Torque
Overall Height
1.75 Inch | 44.45 Millimeter
Input Shaft Length
0.5 Inch | 12.7 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.157 Inch | 4 Millimeter
Input Shaft Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


