Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg TCR70 105.9
20506027 Inline Shafts 

DODGE DODGE

TCR70 105.9

Description

TCR70 105.9 REDUCER ASSY

Speed Reducer; Inline Type; 105.9:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR70 Series; Base Mounted; Rugged Ductile Iron; Output Torque

Part #

268819

BDI #
20506027

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31292.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31,292.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
340.137
EAN
0782476923839
Product Group - BDI
M02282
Tradename
MAXUM XTR
Reducer Type
Inline
Nominal Ratio
105.9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
16.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR70
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Housing Material And Finish
Rugged Ductile Iron
Fan Cooling
No
Other Features
Triple Reduction | Concentric
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
268819
Weight / LBS
750
Long Description
Speed Reducer; Inline Type; 105.9:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR70 Series; Base Mounted; Rugged Ductile Iron; Output Torque
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh