BODINE
BODINE
0663/684 GEARMOTOR W/CONDUIT BOX
BODINE BODINE
Description
0663/684 GEARMOTOR W/CONDUIT BOX ; 0569700530
Gear Unit; Parallel; 20:1 Ratio; 48R Frame; Motor Input Type; Shaft Output Type; 85 Output RPM; Direct Mounted; Helical
Part #
0663/684
BDI #
21926018

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/0663-684-GEARMOTOR-W-CONDUIT-BOX/p/21926018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
11.79
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
48R
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
85
Gearing
Helical
Manufacturer's Series
48R-FX
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300 Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Heavy Gauge Steel/Aluminum
Output Torque value plus um
167In-Lbs
Fan Cooling
No
Other Features
With Conduit Box
Motor HP, KW if motor included
1/3HP
Motor RPMs if motor included
85
Motor Frame Size if motor included
48R
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
26
Long Description
Gear Unit; Parallel; 20:1 Ratio; 48R Frame; Motor Input Type; Shaft Output Type; 85 Output RPM; Direct Mounted; Helical
Overall Width
3.549 Inch | 90.145 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
3.539 Inch | 89.891 Millimeter
Output Shaft Length
1.6 Inch | 40.64 Millimeter
Center Distance
0.9 Inch | 22.86 Millimeter
Overall Length
12.47 Inch | 316.738 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh