https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
140TM3A 31.4 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
140TM3A 31.4 A1 APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 31.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 54 Output RPM; Direct Mounted; Helical
Part #
M85074
BDI #
288637
Details
5257.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/140TM3A-31-4-A1/p/288637
Your Price
$ 5,257.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
40.823
EAN
0887726239279
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
31.4:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
55.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
54
Gearing
Helical
Manufacturer's Series
TM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1455Lbs
Base Included
Yes
Input Rating value plus um
2.67HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2837In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
140TM3A-31.4-A1-STD
Manufacturer Internal Number
6M85074
Weight / LBS
67
Long Description
Speed Reducer; APG; Parallel; 31.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 54 Output RPM; Direct Mounted; Helical
Overall Length
14.39 Inch | 365.506 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Center Distance
0.99 Inch | 25.146 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Nominal Center Distance
0.99 Inch | 25.146 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

