Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

207SMFP25 https://www.bdiexpress.com/medias/INDBROSPDRED-SMFP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzF8aW1hZ2UvanBlZ3xhR1ppTDJnM05DODVNRGMzTURnM09EazFOVGd5TG1wd1p3fDFmYzA3ZTliZWIxNGFlZDExNDEyMzRiOGVlMjQ2NDk0M2Y1MzkzYmY5YWI2OGE4NzA2YTA0ZmZlNmMxZmYzODM
358858 Parallel Shafts 

BROWNING BROWNING

207SMFP25

Description

207SMFP25 SHAFT MOUNT REDUCER ; NON-RETURNABLE

Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

PE1006

BDI #
358858

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15397.593600000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,397.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
69.462
EAN
0662460491783
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
SMFP
Maximum Overhung load value And um
4673Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
207BU
Housing Material And Finish
Cast Iron
Output Torque value plus um
720.27In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Finished Bore
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PE1006
Weight / LBS
153
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Overall Length
13.2 Inch | 335.28 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
6.08 Inch | 154.432 Millimeter
Overall Height
18.47 Inch | 469.138 Millimeter
Input Shaft Diameter
1.44 Inch | 36.576 Millimeter
Center Distance
6.08 Inch | 154.432 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Input Shaft Length
5.12 Inch | 130.048 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh