Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5046 https://www.bdiexpress.com/medias/INDXXXREDPRL-5040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzd8aW1hZ2UvanBlZ3xhRGRrTDJneE15ODVPRE0wTkRjMk5qazVOamM0TDBsT1JGaFlXRkpGUkZCU1RGODFNRFF3WHpNd01IZ3pNREF1YW5CbnwyZTEwOWIxNzJhMzdiZmMzNjQxN2RmNTEzOTQ0NWE2YThjYmQwNTM0NmZhMTU3ZDFjOTc3YzI1MDFkMWVhMjE0
21468947 Parallel Shafts 

BODINE BODINE

5046

Description

5046 ; PARALLEL REDUCER

Gear Unit; Parallel; 60:1 Ratio; 42A Frame; Motor Input Type; Shaft Output Type; 29 Output RPM; Direct Mounted; Helical

Part #

5046

BDI #
21468947

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
18.14
Product Group - BDI
M02284
Reducer Type
Parallel
Nominal Ratio
60:1
Mounting Frame
42A
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Helical
Manufacturer's Series
5046
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
200 Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Heavy Gauge Steel/Aluminum
Output Torque value plus um
450In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
1/5HP
Motor RPMs if motor included
29
Motor Frame Size if motor included
42A
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
15.4
Long Description
Gear Unit; Parallel; 60:1 Ratio; 42A Frame; Motor Input Type; Shaft Output Type; 29 Output RPM; Direct Mounted; Helical
Center Distance
0.9 Inch | 22.86 Millimeter
Overall Width
4.64 Inch | 117.856 Millimeter
Overall Height
4.64 Inch | 117.856 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Overall Length
11.323 Inch | 287.604 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Output Shaft Length
1.63 Inch | 41.402 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh