

SUMITOMO
SUMITOMO
EHYJ-B6125Y-Y1-46 TGB 2-7/16IN 184TC
SUMITOMO SUMITOMO
Description
SUMITOMO EHYJ-B6125Y-Y1-46 TGB 2-7/16IN 184TC
Speed Reducer; Helical; Parallel Shaft; 46:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; B6125Y Frame; Y1 Mounting Position; 184TC Motor Frame Size; 2-7/16" Hollow Shaft Bore
Part #
EHYJ-B6125Y-Y1-46 TGB 2-7/16IN 184TC
BDI #
27285014

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/EHYJ-B6125Y-Y1-46-TGB-2-7-16IN-184TC/p/27285014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Helical; Parallel Shaft; 46:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; B6125Y Frame; Y1 Mounting Position; 184TC Motor Frame Size; 2-7/16" Hollow Shaft Bore
Long Description
Speed Reducer; Helical; Parallel Shaft; 46:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; B6125Y Frame; Y1 Mounting Position; 184TC Motor Frame Size; 2-7/16" Hollow Shaft Bore