MASTER POWER TRANS
MASTER POWER TRANS
08691308A
MASTER POWER TRANS MASTER POWER TRANS
Description
08691308A APG TRIPLE ADAPTER ; SIZE 7
Triple Adapter; For Reducer Part Number MASTER APG 7; Triple Reduction
Part #
086913-08-A
BDI #
284616

Details
1623.074
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/08691308A/p/284616
Your Price
$ 1,623.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
EAN
0887726192864
Product Group - BDI
M02284
Part Type
Triple Adapter
Reducer Part Number
MASTER APG 7
Inch - Metric
Inch
Other Features
Triple Reduction
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Adapter
Keyword String
Triple
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
608691308A
Weight / LBS
10.00016
Long Description
Triple Adapter; For Reducer Part Number MASTER APG 7; Triple Reduction