Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5WTBK-2.1516 https://www.bdiexpress.com/medias/INDWWEKITXXX-WTBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTR8aW1hZ2UvanBlZ3xhREppTDJnME9TODVPREExTmpJMU1qWXlNVEV3TDBsT1JGZFhSVXRKVkZoWVdGOVhWRUpMWHpNd01IZ3pNREF1YW5Cbnw5NTc4ZjIzMzZhNDczZmQ5NWNjOTg3ZDI1YmQyNzBiNDNjMWE5ZThlOGRhNDExZDQxNzIyZDUwMzc4Mzg5ZjIw
21465733 Reducer Accessories 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

5WTBK-2.1516

Description

5WTBK-2.1516 TAPERED BUSHING KIT ; 2 AND 15/16 INCH BUSHING SIZE

Tapered Bushing Kit; For Reducer Part Number SMR5 | WSMR5; 2.938" Bushing Size; With Bolt and Shaft Key; Box Size 5

Part #

5WTBK-2.1516

BDI #
21465733

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

300.3686 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 300.37 / each
$ 300.37 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.99
EAN
0842530100986
Product Group - BDI
M02284
Part Type
Tapered Bushing Kit
Reducer Part Number
SMR5 | WSMR5
Inch - Metric
Inch
Other Features
2.938" Bushing Size | With Bolt and Shaft Key | Box Size 5
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Tapered Bushing
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
10.98562
Long Description
Tapered Bushing Kit; For Reducer Part Number SMR5 | WSMR5; 2.938" Bushing Size; With Bolt and Shaft Key; Box Size 5