CONE DRIVE
CONE DRIVE
B10-10-A
CONE DRIVE CONE DRIVE
Description
B10-10-A SPEED REDUCER ; B10 REDUCER
Gearhead Kit; For Reducer Part Number B10; Ratio 10 To 1; Series B Worm Right Angle Gear
Part #
B10-10-A
BDI #
22206934

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/B10-10-A/p/22206934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111550
Weight / Kilogram
0
Product Group - BDI
M02282
Part Type
Gearhead Kit
Reducer Part Number
B10
Inch - Metric
Inch
Other Features
Ratio 10 To 1 | Series B Worm Right Angle Gear
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Gearhead
Manufacturer URL
https://conedrive.com
Long Description
Gearhead Kit; For Reducer Part Number B10; Ratio 10 To 1; Series B Worm Right Angle Gear