Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS220TA https://www.bdiexpress.com/medias/INDTSUXXXXXX-22374293-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDh8aW1hZ2UvanBlZ3xhRGN3TDJnd01DOHhNREV4TnpJM05UVXhOamsxT0M5SlRrUlVVMVZZV0ZoWVdGaGZNakl6TnpReU9UTmZNekF3ZURNd01DNXFjR2N8ZDc0MTA2NmNlYjlkNTJlYjk2ZWQxZGE0MmNjMjg0YTQ0OGQ2ZDE1NjMwNTY4ZDNmZWI0Y2ZlMmIzNDk4NTFmMA
22374293 Reducer Accessories 

TSUBAKI TSUBAKI

BS220TA

Description

BS220TA CAM CLUTCH TORQUE ARM

Torque Arm; 950MM Length; 259MM Thickness

Part #

BS220TA

BDI #
22374293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6805.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,805.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
59.8
EAN
0097039251091
Product Group - BDI
C02104
Noun
Arm
Keyword String
Torque
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
130.07258
Product Detail
Torque Arm
Product Specification
950MM Length; 259MM Thickness
Long Description
Torque Arm; 950MM Length; 259MM Thickness