Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RK2060F2A-20.93 HS RATIO K https://www.bdiexpress.com/medias/INDREXKITXXX-JSZZ1-Z0327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDN8aW1hZ2UvanBlZ3xhRFUzTDJnNU55ODVPREV3TURRd09ERTFOalEyTDBsT1JGSkZXRXRKVkZoWVdGOUtVMXBhTVY5YU1ETXlOMTh6TURCNE16QXdMbXB3Wnd8N2VlY2YyMjc1ZGZiMzQzZGMwYjEzZTQ1ZDkzZWM3ZTI2ZGY0Y2QyZWZiYzM5MGQzNGZkMzZlNWJmYzRkYjBkNw
18108634 Reducer Accessories 

FALK FALK

RK2060F2A-20.93 HS RATIO K

Description

RK2060F2A-20.93 HS RATIO KIT (21.13) ; 0778376 21.13:1 F/2060F DBL REDUC UNIT

Gear Ratio Kit; For Reducer Part Number 2060F; Ratio 21.13 to 1

Part #

10022739

BDI #
18108634

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7707.7681 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,707.77 / each
$ 7,707.77 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171700
Weight / Kilogram
14.969
EAN
0782934099625
Product Group - BDI
M02284
Part Type
Gear Ratio Kit
Reducer Part Number
2060F
Inch - Metric
Inch
Other Features
Ratio 21.13 to 1
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Kit
Keyword String
Gear Ratio
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
33.00096
Long Description
Gear Ratio Kit; For Reducer Part Number 2060F; Ratio 21.13 to 1