BISON GEAR & ENG
BISON GEAR & ENG
021-756-4510
BISON GEAR & ENG BISON GEAR & ENG
Description
021-756-4510 DC GEARMOTOR ; 1/4HP 90VDC RA 10.3:1 RATIO 180RPM
Gear Motor; Right Angle; 10:1 Ratio; Motor Input Type; Right Hand Output Type; Base Mounted; Worm; 750 Series
Part #
021-756-4510
BDI #
21437114
Details
1284.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/021-756-4510/p/21437114
Your Price
$ 1,284.41 / each
$ 1,285.00 / each BDIExpress
$ 1,285.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
8.96
EAN
0845171003883
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
169.9
Mounting Method
Base Mounted
Output RPM at 1750 RPM Input
180
Gearing
Worm
Manufacturer's Series
750
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
300Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
55In-Lbs
Fan Cooling
No
Other Features
With Footplate
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bisongear.com
Weight / LBS
19.75
Long Description
Gear Motor; Right Angle; 10:1 Ratio; Motor Input Type; Right Hand Output Type; Base Mounted; Worm; 750 Series
Overall Height
4.93 Inch | 125.222 Millimeter
Output Shaft Length
1.604 Inch | 40.742 Millimeter
Nominal Center Distance
1.575 Inch | 40 Millimeter
Overall Length
12.205 Inch | 310.007 Millimeter
Overall Width
5.3 Inch | 134.62 Millimeter
Base to Center of Input Shaft
3.245 Inch | 82.423 Millimeter
Center Distance
1.575 Inch | 40 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.67 Inch | 42.418 Millimeter
Bolt Hole Diameter
0.3 Inch | 7.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


