BISON GEAR & ENG
BISON GEAR & ENG
021-756-8520
BISON GEAR & ENG BISON GEAR & ENG
Description
021-756-8520 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM
Gear Motor; Right Angle; 21:1 Ratio; Motor Input Type; Right Hand Output Type; Base Mounted; Worm; 750 Series
Part #
021-756-8520
BDI #
23777095
Details
1184.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/021-756-8520/p/23777095
Your Price
$ 1,184.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.58
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
85.4
Mounting Method
Base Mounted
Output RPM at 1750 RPM Input
90
Gearing
Worm
Manufacturer's Series
750
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
300Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
49In-Lbs
Fan Cooling
No
Other Features
With Footplate
Motor HP, KW if motor included
0.125HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bisongear.com
Weight / LBS
14.5
Long Description
Gear Motor; Right Angle; 21:1 Ratio; Motor Input Type; Right Hand Output Type; Base Mounted; Worm; 750 Series
Base to Center of Input Shaft
3.245 Inch | 82.423 Millimeter
Nominal Center Distance
1.091 Inch | 27.711 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.335 Inch | 262.509 Millimeter
Base to Center of Output Shaft
1.68 Inch | 42.672 Millimeter
Overall Height
4.82 Inch | 122.428 Millimeter
Bolt Hole Diameter
0.3 Inch | 7.62 Millimeter
Center Distance
1.091 Inch | 27.711 Millimeter
Output Shaft Length
1.604 Inch | 40.742 Millimeter
Overall Width
5.278 Inch | 134.061 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



