Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0220-74682 https://www.bdiexpress.com/medias/INDHUBSPDRED-1250-RA-S-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRFJpTDJobU1pODVOamMxT1Rnek1UVTVNekkyTG1wd1p3fDVlNDhhZDc1NWUyMzMxYzFjMjY4NTcwNGFjZjJjZTg5OWQ5ZDkzYmQ0NTg3MzhkNTE2M2UwYWMyMzMyZjE2ZmI
23701762 Right Angle Shafts 

HUB CITY HUB CITY

0220-74682

Description

125M 1.5/1 B SP 60MM BEVEL GEAR DRIVE ; POR

Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 125M Series; 60MM Input Shaft Diameter

Part #

0220-74682

BDI #
23701762

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
137.25
EAN
0662798081601
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1167
Gearing
Spiral Bevel
Manufacturer's Series
125M
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
109Lbs
Base Included
No
Input Rating value plus um
196HP
Housing Material And Finish
Rugged Ductile Iron
Output Torque
10594In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74682
Manufacturer Internal Number
08160
Weight / LBS
305
Long Description
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 125M Series; 60MM Input Shaft Diameter
Overall Length
22.874 Inch | 581 Millimeter
Overall Width
15.551 Inch | 395 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.787 Inch | 20 Millimeter
Input Shaft Diameter
2.362 Inch | 60 Millimeter
Base to Center of Input Shaft
6.181 Inch | 157 Millimeter
Input Shaft Length
4.803 Inch | 122 Millimeter
Output Bore
2.362 Inch | 60 Millimeter
Overall Height
12.362 Inch | 314 Millimeter
Base to Center of Output Shaft
6.181 Inch | 157 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh