HUB CITY
HUB CITY
0220-74687
HUB CITY HUB CITY
Description
125M 2/1 GG SP 60MM BEVEL GEAR DRIVE ; POR
Speed Reducer; Right Angle; 2:1 Ratio; Double Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 125M Series; 60MM Input Shaft Diameter
Part #
0220-74687
BDI #
23701784
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0220-74687/p/23701784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
141.75
EAN
0662798081656
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Double Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
125M
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
102Lbs
Base Included
No
Input Rating value plus um
224HP
Housing Material And Finish
Rugged Ductile Iron
Output Torque
16148In-Lbs
Fan Cooling
No
Other Features
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74687
Manufacturer Internal Number
08165
Weight / LBS
330
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Double Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 125M Series; 60MM Input Shaft Diameter
Bolt Hole Diameter
0.787 Inch | 20 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
15.551 Inch | 395 Millimeter
Overall Length
33.465 Inch | 850 Millimeter
Base to Center of Input Shaft
6.181 Inch | 157 Millimeter
Output Bore
2.362 Inch | 60 Millimeter
Overall Height
12.362 Inch | 314 Millimeter
Input Shaft Diameter
2.362 Inch | 60 Millimeter
Input Shaft Length
4.803 Inch | 122 Millimeter
Base to Center of Output Shaft
6.181 Inch | 157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


