Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

026-730A0010T https://www.bdiexpress.com/medias/INDBSNGRUNIT-026-720A0010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzd8aW1hZ2UvanBlZ3xhR014TDJnMU5pODVOamMxT1RnNU1ESTBOems0TG1wd1p3fDM5YzRhMDljOWU2YjE3NGMwOWY4ODY4M2RhYzNhNzVlNzU3Yzk4YjA2NmMyYTY4NTg1YjJjNmRjYmJlYjVmMTg
21437116 Right Angle Shafts 

BISON GEAR & ENG BISON GEAR & ENG

026-730A0010T

Description

026-730A0010T HYPOID GEARMOTOR ; POWERSTAR 730 1PH 1/2HP 115VAC 10:1

Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Spiral Bevel; 730 Series

Part #

026-730A0010T

BDI #
21437116

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2171.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,171.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
13.61
EAN
0845171013905
Product Group - BDI
M02282
Tradename
POWERSTAR
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
160
Gearing
Worm-Spiral Bevel
Manufacturer's Series
730
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
465Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
168In-Lbs
Fan Cooling
No
Other Features
Higher Torque Capability | Quieter Operation
Motor HP, KW if motor included
0.5HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
29.3
Long Description
Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Spiral Bevel; 730 Series
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Width
5.86 Inch | 148.844 Millimeter
Overall Height
7.74 Inch | 196.596 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
15.35 Inch | 389.89 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh