Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

026-756-4420 https://www.bdiexpress.com/medias/INDBSNGRUNIT-026-756-3013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjh8aW1hZ2UvanBlZ3xhRGxpTDJnNVlTODVOamMxT1RnNE9EWXdPVFU0TG1wd1p3fDlmNjA5NDZkMTljYzNkNTQ2ODY2ZjFhNDVkYzk5MjgwNmJjMDBlMjdkN2ZkZTdjZDlhZmQ4N2FmNTAyNmY4ZDg
20854356 Right Angle Shafts 

BISON GEAR & ENG BISON GEAR & ENG

026-756-4420

Description

026-756-4420 AC GEARMOTOR ; 1/4HP 115/230VAC 20.5:1 RATIO 80RPM

Gear Motor; Right Angle; 21:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series

Part #

026-756-4420

BDI #
20854356

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1197.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,197.89 / each
$ 1,198.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
7.6
EAN
0845171004491
Product Group - BDI
M02182
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
42
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
85.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
80
Gearing
Worm
Manufacturer's Series
756
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
108In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
42
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bisongear.com
Weight / LBS
16.75
Long Description
Gear Motor; Right Angle; 21:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series
Overall Height
5.8 Inch | 147.32 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Overall Width
7.206 Inch | 183.032 Millimeter
Base to Center of Output Shaft
1.68 Inch | 42.672 Millimeter
Overall Length
10.335 Inch | 262.509 Millimeter
Center Distance
1.578 Inch | 40.081 Millimeter
Nominal Center Distance
1.578 Inch | 40.081 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh