BISON GEAR & ENG
BISON GEAR & ENG
027-756-4405
BISON GEAR & ENG BISON GEAR & ENG
Description
027-756-4405 AC GEARMOTOR ; 1/4HP 230VAC RA 5:1 RATIO 330RPM/60HZ
Gear Unit; Right Angle; 5:1 Ratio; 42; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series
Part #
027-756-4405
BDI #
21437156
Details
1310.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/027-756-4405/p/21437156
Your Price
$ 1,310.16 / each
$ 1,311.00 / each BDIExpress
$ 1,311.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
7.26
EAN
0845171004675
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
42
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
756
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
270Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
30In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
42
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
16.8
Long Description
Gear Unit; Right Angle; 5:1 Ratio; 42; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series
Overall Width
6.801 Inch | 172.745 Millimeter
Overall Height
5.8 Inch | 147.32 Millimeter
Nominal Center Distance
1.578 Inch | 40.081 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Length
10.335 Inch | 262.509 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Center Distance
1.578 Inch | 40.081 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


