Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

056WM0016A 00127K1 https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
288347 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

056WM0016A 00127K1

Description

056WM0016A 00127K1 REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 13:1 Ratio; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM16 Series; 0.627" Input Shaft Diameter

Part #

M60815

BDI #
288347

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4107.64 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,107.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.329
EAN
0887726176673
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
13:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
137.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
138
Gearing
Worm
Manufacturer's Series
WM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
760Lbs
Base Included
Yes
Input Rating value plus um
1.54HP
Housing Material And Finish
Cast Iron
Output Torque
591In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60815
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 13:1 Ratio; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM16 Series; 0.627" Input Shaft Diameter
Overall Height
7.813 Inch | 198.45 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
7.875 Inch | 200.025 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Length
10.128 Inch | 257.251 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh