https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
MASTER POWER TRANS
MASTER POWER TRANS
056WM0028A 00127K1
MASTER POWER TRANS MASTER POWER TRANS
Description
056WM0028A 00127K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 13:1 Ratio; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM28 Series; 0.627" Input Shaft Diameter
Part #
M60839
BDI #
288371
Details
10048.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/056WM0028A-00127K1/p/288371
Your Price
$ 10,048.68 / each
$ 10,049.00 / each BDIExpress
$ 10,049.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.31
EAN
0887726176987
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
13:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
137.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
138
Gearing
Worm
Manufacturer's Series
WM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1850Lbs
Base Included
Yes
Input Rating value plus um
5HP
Housing Material And Finish
Cast Iron
Output Torque
1980In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60839
Weight / LBS
102
Long Description
Speed Reducer; Right Angle; 13:1 Ratio; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM28 Series; 0.627" Input Shaft Diameter
Base to Center of Input Shaft
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Length
13.656 Inch | 346.862 Millimeter
Overall Width
12.906 Inch | 327.812 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
10.813 Inch | 274.65 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

