FALK
FALK
11000WU2AS40 OMNIBOX
FALK FALK
Description
11000WU2AS40 OMNIBOX WORM REDUCER ; 4732804 POR
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Part #
10105472
BDI #
24136077

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/11000WU2AS40-OMNIBOX/p/24136077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
496.157
EAN
0782934651151
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11029Lbs
Base Included
Yes
Input Rating value plus um
22.691HP
Housing Material And Finish
Cast Iron
Output Torque
28419In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Worm on Bottom | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
11000WU2AS40 OMNIBOX
Manufacturer Internal Number
4732804
Weight / LBS
980
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Center Distance
10 Inch | 254 Millimeter
Output Shaft Length
6.8 Inch | 172.72 Millimeter
Overall Width
23.19 Inch | 589.026 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Bolt Hole Diameter
1.44 Inch | 36.576 Millimeter
Input Shaft Length
3.76 Inch | 95.504 Millimeter
Base to Center of Output Shaft
16.76 Inch | 425.704 Millimeter
Output Shaft Diameter
3.75 Inch | 95.25 Millimeter
Overall Height
27.12 Inch | 688.848 Millimeter
Nominal Center Distance
10 Inch | 254 Millimeter
Overall Length
30.19 Inch | 766.826 Millimeter
Base to Center of Input Shaft
6.76 Inch | 171.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh