Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1325WOWM4S1000-AB OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WOWM-RA-LQL-L-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDl8aW1hZ2UvanBlZ3xhR00xTDJnMU5pODVOamMyTURJd016Z3pOemMwTG1wd1p3fDNjN2NmZGQ5ZjgzZTA5MWVmNjJhMTgyZmFlYmU1ZmI0YTk5ZDViN2NkMzgwYzE3ZTcwNWM5ZTFmYTJmNTM3NDE
24133641 Right Angle Shafts 

FALK FALK

1325WOWM4S1000-AB OMNIBOX

Description

1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR

Speed Reducer; Right Angle; 1000:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter

Part #

10105499

BDI #
24133641

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
108.427
EAN
0782934651397
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
143TC/145TC
Input Type
Left C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
1.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.75
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1536Lbs
Base Included
Yes
Input Rating value plus um
0.334HP
Housing Material And Finish
Cast Iron
Output Torque
4821In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1325WOWM4S1000-AB OMNIBOX
Manufacturer Internal Number
4732843
Weight / LBS
119
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Length
16.55 Inch | 420.37 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.66 Inch | 92.964 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
4.38 Inch | 111.252 Millimeter
Overall Height
12.11 Inch | 307.594 Millimeter
Overall Width
10.935 Inch | 277.749 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh