Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140CM16F-36.0-H1-XT-WHT https://www.bdiexpress.com/medias/INDMPESPDRED-CM16F-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwOXxpbWFnZS9qcGVnfGFHRTRMMmcyTmk4eE1EYzNNRGszTVRJNU5UYzNOQzlKVGtSTlVFVlRVRVJTUlVSZlEwMHhOa1pmTXpBd2VETXdNQzVxY0djfGExOGZmMDgzNjI4MTNhNjhhYWI3YWYwMWI3ZWE0YWMwNWZiNDMzYjc2NGU4YjQ2NTYxYzU0YjcyZTIxMmIzYjE
21449870 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

140CM16F-36.0-H1-XT-WHT

Description

140CM16F-36.0-H1-XT-WHT SPEED REDUCER ; NON RETURNABLE 140 FRAME C SERIES

Speed Reducer; Right Angle; 36:1 Ratio; 140TC; C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; CM16 Series; 7/8" Input Shaft Diameter

Part #

M756135

BDI #
21449870

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8684.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,684.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
30.844
EAN
0887726274430
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
36:1
Mounting Frame
140TC
Input Type
C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
48.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
48
Gearing
Helical-Worm
Manufacturer's Series
CM16
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1640Lbs
Base Included
No
Input Rating value plus um
2HP
Housing Material And Finish
Cast Iron
Output Torque
2201In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Extra Tough Package | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
M756135
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 36:1 Ratio; 140TC; C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; CM16 Series; 7/8" Input Shaft Diameter
Overall Length
12.969 Inch | 329.413 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
8.813 Inch | 223.85 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
11.188 Inch | 284.175 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh