Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140CM28A 101.1 K1 https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
289226 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

140CM28A 101.1 K1

Description

140CM28A 101.1 K1 REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 101:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 0.877" Input Shaft Diameter

Part #

M94433

BDI #
289226

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18786.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,786.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
117.48
EAN
0887726130194
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
101:1
Mounting Frame
140TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
17.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Worm
Manufacturer's Series
CM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
3.16HP
Housing Material And Finish
Cast Iron
Output Torque
9098In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M94433
Weight / LBS
254
Long Description
Speed Reducer; Right Angle; 101:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 0.877" Input Shaft Diameter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Output Shaft Length
4.688 Inch | 119.075 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
16.125 Inch | 409.575 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
11.938 Inch | 303.225 Millimeter
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
19.656 Inch | 499.262 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh